Steel Drum Dolly, 19-1/2 in Overall Diameter, 4 in Floor Clearance, Semi-Steel Casters, Putty

  • Mfr # 76-S

  • Zoro # G722716279


product price:  $88.85
/ea
Free Shipping & Returns

Key Features

Material
All Welded Steel
Load Capacity
1,000 lbs
Color/Finish
Powder Coat
Assembled
Yes
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-S
Zoro #
G722716279
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
19-1/2 in
Overall Width
19-1/2 in

Details

Material
All Welded Steel
Load Capacity
1,000 lbs
Color/Finish
Powder Coat
Assembled
Yes
Item
Drum Dolly
Color
Putty
Includes
Holds up to 30 gallons or less
Caster Material
Semi-Steel
Casters
4 Swivel

Description

All welded steel, Heavy Duty Drum Dolly. Holds standard 30 gallon drum or other similar sized containers. Floor clearance of 4in H. 19-1/2in overall diameter. 4 swivel- 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.