Steel Drum Dolly, 24-1/2 in Overall Diameter, 4 in Floor Clearance, Semi-Steel Casters, Putty

  • Mfr # 75-S

  • Zoro # G422716692


product price:  $98.65
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lbs
Casters
4 Swivel
Caster Material
Semi-Steel
Color
Putty
Overall Length
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-S
Zoro #
G422716692
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24-1/2 in
Overall Height
5 in
Overall Width
24-1/2 in

Details

Load Capacity
1,000 lbs
Casters
4 Swivel
Caster Material
Semi-Steel
Color
Putty
Item
Drum Dolly
Color/Finish
Powder Coat
Assembled
Yes
Includes
Holds up to 55 gallons or less
Material
All Welded Steel

Description

All welded steel, Heavy Duty Drum Dolly. Holds standard 55 gallon drum or other similar sized containers. Floor clearance of 4in H. 24-1/2in overall diameter. 4 swivel- 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.