
Steel Drum Dolly, 24-1/2 in Overall Diameter, 4 in Floor Clearance, Semi-Steel Casters, Putty
Mfr # 81-S
Zoro # G822715806
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Color
Putty
Overall Length
24-1/2 in
Material
All Welded Steel
Caster Material
Semi-Steel
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81-S
Zoro #
G822715806
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24-1/2 in
Overall Width
24-1/2 in
Overall Height
8 in
Details
Color
Putty
Material
All Welded Steel
Caster Material
Semi-Steel
Assembled
Yes
Color/Finish
Powder Coat
Includes
Holds up to 55 gallons or less
Casters
4 Swivel
Item
Drum Dolly
Load Capacity
1,000 lbs
Description
All welded steel, Heavy Duty Drum Dolly. Holds standard 55 gallon drum or other similar sized containers. 4in high painted ring. Floor clearance of 4in H. 24-1/2in overall diameter. 4 swivel- 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.