Shop PUCEL
See all product information
Create Account
High Drum & Can Dolly, 19in W at Top, 21in W at Bottom x 19-1/2in H, Semi-Steel Casters, Light Blue
- Mfr # 73-S
- Zoro # G522715755
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Overall Height
19-1/2 in
Overall Length
21 in
Overall Width
21 in
Material
All Welded Steel
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73-S
- Zoro #
- G522715755
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Color
- Light Blue
- Load Capacity
- 900 lbs
- Item
- Drum Dolly
- Assembled
- Yes
- Includes
- Holds up to 30 gallons or less
- Caster Material
- Semi-Steel
- Color/Finish
- Powder Coat
- Casters
- 2 Rigid, 2 Swivel
Dimensions
- Overall Height
- 19-1/2 in
- Overall Length
- 21 in
- Overall Width
- 21 in
Description
All welded steel, Heavy Duty High Drum & Can Dolly. Raised dolly provides a platform to fill buckets and pails. Takes up less space than drums in a horizontal position. Designed for 30 gallon drums. 4 swivel 3in x 1-1/4in semi-steel casters. Capacity 900 lbs. Dimensions 19in W at top, 21in W at bottom x 19-1/2in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.