
Steel Drum Dolly, 30-1/2 in Overall Diameter, 4 in Floor Clearance, Semi-Steel Casters, Gray
Mfr # #82-S
Zoro # G622714962
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Depth
30-1/2 in
Color
Gray
Overall Width
30-1/2 in
Overall Height
6 in
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
#82-S
Zoro #
G622714962
UPC #
-
Country of Origin
United States
Dimensions
Depth
30-1/2 in
Overall Width
30-1/2 in
Overall Height
6 in
Details
Color
Gray
Item
Drum Dolly
Material
All welded steel
Casters
Yes
Load Capacity
1,000 lbs
Description
All welded steel, Heavy Duty Drum Dolly. Holds standard 55 gallon drum or other similar sized containers. 2in high painted ring. Floor clearance of 4in H. 30-1/2in overall diameter. 4 swivel- 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.