Steel Drum Dolly, 30-1/2 in Overall Diameter, 4 in Floor Clearance, Semi-Steel Casters, Putty

  • Mfr # 82-S

  • Zoro # G522717704


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Material
All Welded Steel
Caster Material
Semi-Steel
Color/Finish
Powder Coat
Assembled
Yes
Overall Length
30-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-S
Zoro #
G522717704
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30-1/2 in
Overall Width
30-1/2 in
Overall Height
6 in

Details

Material
All Welded Steel
Caster Material
Semi-Steel
Color/Finish
Powder Coat
Assembled
Yes
Item
Drum Dolly
Includes
Holds up to 55 gallons or less
Load Capacity
1,000 lbs
Casters
4 Swivel
Color
Putty

Description

All welded steel, Heavy Duty Drum Dolly. Holds standard 55 gallon drum or other similar sized containers. 2in high painted ring. Floor clearance of 4in H. 30-1/2in overall diameter. 4 swivel- 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.