Steel Platform Truck, 24 in W x 48 in D, 6 in, Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-2448-6S-EHS
- Zoro # G524448811
product price:Â
$
629.99
/ea
Key Features
Deck Height
7-3/4 in
Finish
Powder Coated
Color
Light Blue
Load Capacity
2,500 lbs
Handle Type
Tubular Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2448-6S-EHS
- Zoro #
- G524448811
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Color
- Light Blue
- Load Capacity
- 2,500 lbs
- Handle Type
- Tubular Offset
- Deck Material
- Steel
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 SWIVEL, 2 RIGID
- Caster Material
- Semi-Steel
- Frame Material
- Steel
- Item
- Platform Truck
Dimensions
- Deck Height
- 7-3/4 in
- Overall Length
- 54 in
- Deck Width
- 24 in
- Caster Dia.
- 6 in
- Deck Length
- 48 in
- Overall Width
- 24 in
- Overall Height
- 34-1/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 48 in W x 24 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.