Steel Platform Truck, 24 in W x 48 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-2448-6P-EHS
- Zoro # G124449393
product price:Â
$
606.99
/ea
Key Features
Deck Height
7-3/4 in
Overall Width
24 in
Color
Light Blue
Deck Width
24 in
Overall Height
34-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2448-6P-EHS
- Zoro #
- G124449393
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform Truck
- Color
- Light Blue
- Handle Type
- Tubular Offset
- Caster Material
- Phenolic
- Caster Type
- 2 SWIVEL, 2 RIGID
- Frame Material
- Steel
- Finish
- Powder Coated
- Deck Material
- Steel
- Load Capacity
- 2,500 lbs
- Assembled/Unassembled
- Assembled
Dimensions
- Deck Height
- 7-3/4 in
- Overall Width
- 24 in
- Deck Width
- 24 in
- Overall Height
- 34-1/4 in
- Overall Length
- 54 in
- Deck Length
- 48 in
- Caster Dia.
- 6 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 48 in W x 24 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.