Steel Platform Truck, 28 in W x 60 in D, 6 in Semi-Steel Casters, With Extra Handle Sockets, Black
- Mfr # PT-2860-6S-EHS
- Zoro # G924449043
product price:Â
$
832.99
/ea
Key Features
Caster Dia.
6 in
Deck Length
60 in
Load Capacity
2,500 lbs
Overall Length
66 in
Caster Type
2 SWIVEL, 2 RIGID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2860-6S-EHS
- Zoro #
- G924449043
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform Truck
- Load Capacity
- 2,500 lbs
- Caster Type
- 2 SWIVEL, 2 RIGID
- Assembled/Unassembled
- Assembled
- Deck Material
- Steel
- Frame Material
- Steel
- Caster Material
- Semi-Steel
- Handle Type
- Tubular Offset
- Color
- Black
- Finish
- Powder Coated
Dimensions
- Caster Dia.
- 6 in
- Deck Length
- 60 in
- Overall Length
- 66 in
- Overall Height
- 34-1/4 in
- Deck Height
- 7-3/4 in
- Overall Width
- 28 in
- Deck Width
- 28 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 60 in W x 28 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.