Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 24 in W x 60 in D, 6 in, Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-2460-6S-EHS
- Zoro # G424448799
product price:Â
$
686.99
/ea
Key Features
Finish
Powder Coated
Color
Light Blue
Overall Width
24 in
Load Capacity
2,500 lbs
Overall Height
34-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2460-6S-EHS
- Zoro #
- G424448799
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Color
- Light Blue
- Load Capacity
- 2,500 lbs
- Item
- Platform Truck
- Assembled/Unassembled
- Assembled
- Handle Type
- Tubular Offset
- Caster Material
- Semi-Steel
- Deck Material
- Steel
- Frame Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
Dimensions
- Overall Width
- 24 in
- Overall Height
- 34-1/4 in
- Deck Width
- 24 in
- Overall Length
- 66 in
- Caster Dia.
- 6 in
- Deck Length
- 60 in
- Deck Height
- 7-3/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 60 in W x 24 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.