Steel Platform Truck, 24 in W x 60 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Red
- Mfr # PT-2460-8S-EHS
- Zoro # G124448785
product price:Â
$
759.99
/ea
Key Features
Deck Width
24 in
Deck Height
9-3/4 in
Load Capacity
3,000 lbs
Frame Material
Steel
Overall Length
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2460-8S-EHS
- Zoro #
- G124448785
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Frame Material
- Steel
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
- Handle Type
- Tubular Offset
- Caster Material
- Semi-Steel
- Item
- Platform Truck
- Finish
- Powder Coated
- Color
- Red
Dimensions
- Deck Width
- 24 in
- Deck Height
- 9-3/4 in
- Overall Length
- 66 in
- Deck Length
- 60 in
- Overall Width
- 24 in
- Overall Height
- 36-1/4 in
- Caster Dia.
- 8 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 60 in W x 24 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.