Steel Platform Truck, 24 in W x 72 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Gray
- Mfr # PT-2472-8S-EHS
- Zoro # G224448845
product price:Â
$
816.99
/ea
Key Features
Handle Type
Tubular Offset
Deck Length
72 in
Caster Type
2 SWIVEL, 2 RIGID
Overall Width
24 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2472-8S-EHS
- Zoro #
- G224448845
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Tubular Offset
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Gray
- Finish
- Powder Coated
- Load Capacity
- 3,000 lbs
- Caster Material
- Semi-Steel
- Frame Material
- Steel
- Item
- Platform Truck
- Deck Material
- Steel
- Assembled/Unassembled
- Assembled
Dimensions
- Deck Length
- 72 in
- Overall Width
- 24 in
- Overall Length
- 78 in
- Deck Width
- 24 in
- Overall Height
- 36-1/4 in
- Deck Height
- 9-3/4 in
- Caster Dia.
- 8 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 72 in W x 24 in D x 9-3/4 in H (excluding handle). Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.