Steel Platform Truck, 28 in W x 48 in D, 6 in Semi-Steel Casters, With Extra Handle Sockets, Putty
- Mfr # PT-2848-6S-EHS
- Zoro # G524448897
product price:Â
$
675.99
/ea
Key Features
Overall Width
28 in
Handle Type
Tubular Offset
Caster Material
Semi-Steel
Finish
Powder Coated
Load Capacity
2,500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2848-6S-EHS
- Zoro #
- G524448897
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Tubular Offset
- Caster Material
- Semi-Steel
- Finish
- Powder Coated
- Load Capacity
- 2,500 lbs
- Frame Material
- Steel
- Color
- Putty
- Caster Type
- 2 SWIVEL, 2 RIGID
- Item
- Platform Truck
- Deck Material
- Steel
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 28 in
- Deck Width
- 28 in
- Overall Height
- 34-1/4 in
- Deck Length
- 48 in
- Caster Dia.
- 6 in
- Deck Height
- 7-3/4 in
- Overall Length
- 54 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 48 in W x 28 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.