Steel Platform Truck, 28 in W x 48 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Putty
- Mfr # PT-2848-8S-EHS
- Zoro # G424449758
product price:Â
$
748.99
/ea
Key Features
Deck Width
28 in
Deck Height
9-3/4 in
Frame Material
Steel
Handle Type
Tubular Offset
Deck Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2848-8S-EHS
- Zoro #
- G424449758
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Steel
- Handle Type
- Tubular Offset
- Deck Material
- Steel
- Caster Material
- Semi-Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Item
- Platform Truck
- Color
- Putty
Dimensions
- Deck Width
- 28 in
- Deck Height
- 9-3/4 in
- Deck Length
- 48 in
- Overall Width
- 28 in
- Caster Dia.
- 8 in
- Overall Height
- 36-1/4 in
- Overall Length
- 54 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 48 in W x 28 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.