Steel Platform Truck, 28 in W x 72 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Red
- Mfr # PT-2872-6P-EHS
- Zoro # G924450049
product price:Â
$
783.99
/ea
Key Features
Finish
Powder Coated
Caster Material
Phenolic
Deck Length
72 in
Load Capacity
2,500 lbs
Caster Type
2 SWIVEL, 2 RIGID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2872-6P-EHS
- Zoro #
- G924450049
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Caster Material
- Phenolic
- Load Capacity
- 2,500 lbs
- Caster Type
- 2 SWIVEL, 2 RIGID
- Assembled/Unassembled
- Assembled
- Item
- Platform Truck
- Handle Type
- Tubular Offset
- Frame Material
- Steel
- Deck Material
- Steel
- Color
- Red
Dimensions
- Deck Length
- 72 in
- Caster Dia.
- 6 in
- Overall Width
- 28 in
- Overall Length
- 78 in
- Overall Height
- 34-1/4 in
- Deck Width
- 28 in
- Deck Height
- 7-3/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 72 in W x 28 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.