Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 28 in W x 72 in D, 6 in Semi-Steel Casters, With Extra Handle Sockets, Putty
- Mfr # PT-2872-6S-EHS
- Zoro # G324449216
product price:Â
$
814.99
/ea
Key Features
Caster Material
Semi-Steel
Caster Dia.
6 in
Caster Type
2 SWIVEL, 2 RIGID
Overall Width
28 in
Deck Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2872-6S-EHS
- Zoro #
- G324449216
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Semi-Steel
- Item
- Platform Truck
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
- Finish
- Powder Coated
- Load Capacity
- 2,500 lbs
- Color
- Putty
- Handle Type
- Tubular Offset
- Assembled/Unassembled
- Assembled
- Frame Material
- Steel
Dimensions
- Caster Dia.
- 6 in
- Overall Width
- 28 in
- Deck Length
- 72 in
- Deck Width
- 28 in
- Overall Length
- 78 in
- Overall Height
- 34-1/4 in
- Deck Height
- 7-3/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 72 in W x 28 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.