Steel Platform Truck, 28 in W x 72 in D, 8 in Phenolic Casters, With Extra Handle Sockets, Putty
- Mfr # PT-2872-8P-EHS
- Zoro # G424448836
product price:Â
$
855.99
/ea
Key Features
Caster Dia.
8 in
Overall Width
28 in
Overall Height
36-1/4 in
Deck Material
Steel
Deck Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2872-8P-EHS
- Zoro #
- G424448836
- UPC #
- -
- Country of Origin
- United States
- Deck Material
- Steel
- Item
- Platform Truck
- Assembled/Unassembled
- Assembled
- Handle Type
- Tubular Offset
- Frame Material
- Steel
- Load Capacity
- 3,000 lbs
- Color
- Putty
- Caster Material
- Phenolic
- Finish
- Powder Coated
- Caster Type
- 2 SWIVEL, 2 RIGID
Dimensions
- Caster Dia.
- 8 in
- Overall Width
- 28 in
- Overall Height
- 36-1/4 in
- Deck Width
- 28 in
- Overall Length
- 78 in
- Deck Length
- 72 in
- Deck Height
- 9-3/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in phenolic casters. Dimensions 72 in W x 28 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.