Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 34 in W x 48 in D, 6 in, Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-3448-6S-EHS
- Zoro # G324448882
product price:Â
$
760.99
/ea
Key Features
Caster Type
2 SWIVEL, 2 RIGID
Assembled/Unassembled
Assembled
Overall Height
34-1/4 in
Deck Length
48 in
Caster Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3448-6S-EHS
- Zoro #
- G324448882
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 SWIVEL, 2 RIGID
- Assembled/Unassembled
- Assembled
- Deck Material
- Steel
- Load Capacity
- 2,500 lbs
- Handle Type
- Tubular Offset
- Color
- Light Blue
- Frame Material
- Steel
- Finish
- Powder Coated
- Item
- Platform Truck
- Caster Material
- Semi-Steel
Dimensions
- Overall Height
- 34-1/4 in
- Deck Length
- 48 in
- Caster Dia.
- 6 in
- Deck Height
- 7-3/4 in
- Overall Length
- 54 in
- Overall Width
- 34 in
- Deck Width
- 34 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 48 in W x 34 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.