Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 34 in W x 48 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Putty
- Mfr # PT-3448-6P-EHS
- Zoro # G924449494
product price:Â
$
737.99
/ea
Key Features
Overall Length
54 in
Load Capacity
2,500 lbs
Caster Type
2 SWIVEL, 2 RIGID
Frame Material
Steel
Caster Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3448-6P-EHS
- Zoro #
- G924449494
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,500 lbs
- Caster Type
- 2 SWIVEL, 2 RIGID
- Frame Material
- Steel
- Color
- Putty
- Caster Material
- Phenolic
- Assembled/Unassembled
- Assembled
- Handle Type
- Tubular Offset
- Finish
- Powder Coated
- Item
- Platform Truck
- Deck Material
- Steel
Dimensions
- Overall Length
- 54 in
- Caster Dia.
- 6 in
- Deck Width
- 34 in
- Overall Height
- 34-1/4 in
- Overall Width
- 34 in
- Deck Height
- 7-3/4 in
- Deck Length
- 48 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 48 in W x 34 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.