Steel Platform Truck, 34 in W x 72 in D, 8 in Phenolic Casters, Light Blue

  • Mfr # PT-3472-8P

  • Zoro # G222716120


product price:  $711.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Finish
Powder Coat
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-3472-8P
Zoro #
G222716120
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Height
37 in
Overall Width
34 in
Deck Height
11.625"
Deck Length
72 in
Deck Width
34 in
Caster Dia.
8"

Details

Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Caster Material
Phenolic
Finish
Powder Coat
Color
Light Blue
Load Capacity
1,800 lbs
Includes
Removable Handle
Deck Material
Steel
Handle Type
Removable Handle

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 72in W x 34in D x 9-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.