Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 34 in W x 72 in D, 8 in Phenolic Casters, With Extra Handle Sockets, Black
- Mfr # PT-3472-8P-EHS
- Zoro # G724449205
product price:Â
$
949.99
/ea
Key Features
Deck Length
72 in
Overall Height
36-1/4 in
Caster Type
2 SWIVEL, 2 RIGID
Color
Black
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3472-8P-EHS
- Zoro #
- G724449205
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Black
- Load Capacity
- 3,000 lbs
- Deck Material
- Steel
- Item
- Platform Truck
- Finish
- Powder Coated
- Caster Material
- Phenolic
- Assembled/Unassembled
- Assembled
- Frame Material
- Steel
- Handle Type
- Tubular Offset
Dimensions
- Deck Length
- 72 in
- Overall Height
- 36-1/4 in
- Overall Width
- 34 in
- Caster Dia.
- 8 in
- Deck Height
- 9-3/4 in
- Deck Width
- 34 in
- Overall Length
- 78 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in phenolic casters. Dimensions 72 in W x 34 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.