Steel Platform Truck, 34 in W x 96 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Red
- Mfr # PT-3496-6P-EHS
- Zoro # G224449842
product price:Â
$
1,047.99
/ea
Key Features
Deck Width
34 in
Caster Dia.
6 in
Finish
Powder Coated
Overall Width
34 in
Overall Height
34-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3496-6P-EHS
- Zoro #
- G224449842
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Item
- Platform Truck
- Caster Type
- 2 SWIVEL, 2 RIGID
- Caster Material
- Phenolic
- Assembled/Unassembled
- Assembled
- Color
- Red
- Load Capacity
- 2,500 lbs
- Handle Type
- Tubular Offset
- Deck Material
- Steel
- Frame Material
- Steel
Dimensions
- Deck Width
- 34 in
- Caster Dia.
- 6 in
- Overall Width
- 34 in
- Overall Height
- 34-1/4 in
- Deck Length
- 96 in
- Overall Length
- 102 in
- Deck Height
- 7-3/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 96 in W x 34 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.