Steel Reinforced Hardwood Platform Truck, 24 in W x 60 in D x 36 in H, Light Blue
- Mfr # WPT-RE-3460-SW
- Zoro # G722719324
product price:Â
$
1,034.99
/ea
Key Features
Overall Height
36 in
Overall Length
60 in
Overall Width
34 in
Color
Light Blue
Load Capacity
2,500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPT-RE-3460-SW
- Zoro #
- G722719324
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Load Capacity
- 2,500 lbs
- Item
- Steel Reinforced Hardwood Platform Truck
- Handle Type
- Removable Handle
- Includes
- Removable Handle
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Material
- Semi-Steel
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coat
- Deck Material
- Hardwood
- Frame Material
- Steel
Dimensions
- Overall Height
- 36 in
- Overall Length
- 60 in
- Overall Width
- 34 in
- Deck Length
- 60 in
- Caster Dia.
- 6"
- Deck Width
- 34 in
- Deck Height
- 10"
Description
All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,500 lbs. Dimensions 60in W x 34in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.