Shop TENNSCO

ShelfRiser, Steel, Gry, 60"W

  • Mfr # R-1060
  • Zoro # G5744812

product price: 
$
63.95
/ea

Key Features

For Use With
Workbenches
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
End Supports
Finish
Powder Coated
Load Capacity
450 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-1060
Zoro #
G5744812
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
10 1/2 in
Height
12 in
Overall Fixed Height
12 in
Overall Depth
10 1/2 in
For Top Width
60 in
Height Adjustability
Fixed Height
Overall Width
60 in
For Work Station Width
60 in
Fits Chest Size
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop

Details

For Use With
Workbenches
Item
Shelf Riser
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
End Supports
Finish
Powder Coated
Load Capacity
450 lb
Color
Gray
Assembly
Unassembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Standards
SCS Indoor Advantage(R) Certified
Top Material
Steel
Weight
21 lb
Number of Knockouts
0
Riser Type
Non-Electrical Riser
Overall Load Capacity
450 lb
Frame Material
Steel
Metal Material Gauge
16 ga
Mount Type
Bolts, Nuts
Includes Mounting Hardware
Yes
Number of Shelves
1
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop
Number of Outlets
0
Frame Material Finish
Powder Coated
ESD Safe
Yes
Compatible Brand
Tennsco
Product Type
Riser
Compatible with Series
WB, WBA, WBAT
Compatible with Manufacturer Part Number
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Non-Electrical Riser, Top Material Steel, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 1, Overall Depth 10 1/2 in, Overall Fixed Height 12 in, Overall Load Capacity 450 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.