Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Top Hydraulic Bench, 28 in W x 96 in L x 28 in D x 29 in-45 in H, Putty
- Mfr # HBS-2896-E16
- Zoro # G124449614
product price:Â
$
4,860.99
/ea
Key Features
No. of Drawers
0
Overall Height
29-45 in
Overall Depth
28 in
No. of Shelves
0
Color
Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBS-2896-E16
- Zoro #
- G124449614
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 0
- No. of Shelves
- 0
- Color
- Putty
- Item
- Steel Top Hydraulic Bench
- Method of Construction
- All Welded
- Assembled/Unassembled
- Assembled
- Load Capacity
- 750 lbs
- Surface Material
- Steel
- Gauge
- 12 GA / 16 GA Stringer
- Finish
- Powder Coated
Dimensions
- Overall Height
- 29-45 in
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 96 in
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12 in With the push of a button. Bench Dimensions 96 in W x 28 in D x 29 in H to 45 in H. Capacity 1,000 lbs. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.