
Steel Top Hydraulic Bench, Electric, 28 in W x 60 in L x 29 in-41 in H, Gray
Mfr # HBS-2860-E12
Zoro # G222719886
product price:Â $2,418.99
/eaKey Features
Surface Material
Steel
Method of Construction
All Welded Steel
Load Capacity
1,000 lbs.
Top Thickness
2.25"
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBS-2860-E12
Zoro #
G222719886
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
2.25"
Height
29-41 in
Width
60 in
Depth
28 in
Details
Surface Material
Steel
Method of Construction
All Welded Steel
Load Capacity
1,000 lbs.
Finish
Powder coat
Color
Gray
Assembled/Unassembled
Assembled
Item
Steel Top Hydraulic Bench
Material
Steel
Includes
12" electric adjustable HT
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 60in W x 28in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.