Shop VEVOR
Create Account
Adjustable Workbench 61 x 20-inch Workshop Bench with Power Outlets
- Mfr # M6120
- Zoro # G623372352
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M6120
- Zoro #
- G623372352
- UPC #
- 840281543533
- Country of Origin
- China
Description
VEVOR Adjustable Workbench, 2000 lbs Capacity, 61 x 20-inch Heavy Duty Work Bench with 27.1-36 Inches Height Adjustment, Garage Workbench with Power Outlets, Suitable for Office, Garage, Workshop Smooth Edges Secure Height Lock Adjustable Feet Versatile & Flexible Adjustable Legs for Stability Quick & Easy Setup Leg Thickness: 0.06 in / 1.5 mm,Product Height: 27.1 - 36 in / 688 - 914 mm,Tabletop Dimensions: 61 x 20 in / 1549 x 508 mm,Weight Capacity: 2000 lbs / 900 kg,Item Model Number: M6120,Product Weight: 68.34 lbs / 31 kg,Board Thickness: 1 in / 25 mm,Main Material: Steel + Cold Rolled Plate + Oak Wood
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.