Steel Top Workbench, 60 in W x 24 in D x 34 in H, Black
- Mfr # F-2460-34
- Zoro # G724449243
product price:Â
$
615.99
/ea
Key Features
Method of Construction
All Welded
Overall Depth
24 in
Load Capacity
3,000 lbs
Overall Width
60 in
Top Thickness
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-2460-34
- Zoro #
- G724449243
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- All Welded
- Item
- F Series Welded Steel Bench
- Load Capacity
- 3,000 lbs
- Surface Material
- Steel
- No. of Drawers
- 0
- Gauge
- 12 GA / 16 GA Stringer
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Color
- Black
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 60 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 60 in W x 24 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.