Workbench With Tool Holder Board And Top Structure.
- Mfr # 89-4
- Zoro # G123532843
product price:Â
$
1,385.19
/ea
Key Features
Color
Gray/ black fittings
Caster Type
swivel w/ brake
Load Capacity
500lbs
Overall Width
43 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89-4
- Zoro #
- G123532843
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 43 in
- Length
- 30 in
- Top Thickness
- 1/2 in
- Overall Height
- 71 in
- Caster Dia.
- 4 in
Details
- Color
- Gray/ black fittings
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Material
- Graphit
- Frame Material
- Aluminum Tube
- Work Surface Material
- White PVC
- Edge Type
- Rounded
- Finish
- Matte
- Assembled/Unassembled
- Assembled
Description
The Workbench with Tool Holder Board is a versatile and efficient workstation designed to optimize workflow and improve organization. With its lightweight yet durable aluminum frame, this workbench is ideal for industrial, manufacturing, and workshop environments where efficiency and accessibility are key. Optimized Storage and Organization Equipped with a durable worktop, this workbench provides ample space for tools, materials, and equipment. Both surfaces feature rounded edges, ensuring safety and durability while preventing accidental damage to surrounding surfaces. Dedicated Tool Holder Board for Easy Access A built-in tool holder board allows for quick and organized access to essential tools, keeping the workspace tidy and reducing time spent searching for equipment. This feature enhances workflow efficiency and supports lean manufacturing principles. Lightweight Yet Robust Construction The modular aluminum structure makes the workbench 40% lighter than traditional steel models, ensuring easy handling without compromising strength and durability. Designed for immediate integration into any professional workspace, the Workbench with Tool Holder Board is delivered fully assembled, saving time and effort. With its efficient storage solutions, FIFO compatibility, and dedicated tool organization, this workstation is an essential solution for professionals seeking to enhance productivity, organization, and workflow efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.