Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workstation With Small Rail Bins, Document Holders And Led
- Mfr # 21088-01
- Zoro # G823532853
product price:Â
$
2,924.99
/ea
Key Features
Material
Graphit
Assembled/Unassembled
Assembled
Caster Type
swivel w/ brake
Edge Type
Rounded
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21088-01
- Zoro #
- G823532853
- UPC #
- -
- Country of Origin
- United States
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Work Surface Material
- White PVC
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
Dimensions
- Length
- 36 in
- Caster Dia.
- 4 in
- Overall Height
- 80 in
- Top Thickness
- 1/2 in
- Overall Width
- 55 in
Description
The Workstation with Small Rails Bins, Document Holders, and LED is a versatile and efficient workspace solution, designed to optimize organization, accessibility, and workflow efficiency in industrial, manufacturing, and professional environments. Ergonomic and Durable Work Surface The spacious worktop, constructed from 1/2" panels, provides a smooth, durable, and easy-to-clean surface for a variety of tasks. Its rounded, non-aggressive edges prevent accidental damage to walls, doors, or nearby equipment, ensuring a safe and user-friendly workstation. Integrated Small Rails Bins for Optimized Storage Equipped with one level of small bins rails, this workstation allows for efficient and organized storage of tools, parts, and small components. The dedicated rail system provides easy access to essential materials, streamlining operations and improving productivity. Enhanced Organization with Document Holders Two integrated document holders offer a convenient place to store work instructions, checklists, or reference materials, ensuring that important documents are readily available at all times. Bright LED Lighting for Improved Visibility A built-in LED light provides consistent and clear illumination, creating an optimal working environment by enhancing precision and reducing eye strain, even in low-light conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.