Steel Top Workbench, 96 in W x 32-1/2 in H - 37-1/2 in H - 37-1/2 in HH x 24 in D, Light Blue
- Mfr # F-2496-ABL
- Zoro # G724449984
product price:Â
$
996.99
/ea
Key Features
Load Capacity
3,000 lbs
Overall Depth
24 in
Overall Height
32-1/2-37 1/2 in
Overall Width
96 in
Gauge
12 GA / 16 GA Stringer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-2496-ABL
- Zoro #
- G724449984
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Item
- F Series Welded Steel Bench
- Method of Construction
- All Welded
- No. of Drawers
- 0
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Surface Material
- Steel
- Color
- Light Blue
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 96 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers.. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.