Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Top Workbench with Back & EndsTop, Shelf, and Drawer, 120 in W x 24 in D x 34 in H, Light Blue
- Mfr # BSD-24120-34
- Zoro # G024449011
product price:Â
$
1,444.99
/ea
Key Features
Drawer Depth
15-3/8 in
Drawer Height
4-9/16 in
Overall Width
120 in
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-24120-34
- Zoro #
- G024449011
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Drawer Load Rating
- 100 lbs per Drawer
- Edge Type
- Side and Backstops
- Surface Material
- Steel
- Gauge
- 12 GA / 16 GA Stringer
- No. of Shelves
- 1
- No. of Drawers
- 1
- Method of Construction
- All Welded
- Finish
- Powder Coated
- Color
- Light Blue
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
Dimensions
- Drawer Depth
- 15-3/8 in
- Drawer Height
- 4-9/16 in
- Overall Width
- 120 in
- Drawer Width
- 13 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 34 in
- Overall Depth
- 24 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 120 in W x 24 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.