Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workstation With Information Panel. Includes Bin Rail And Led.
- Mfr # 21269-02
- Zoro # G223532811
product price:Â
$
1,831.99
/ea
Key Features
Frame Material
Aluminum Tube
Caster Dia.
4 in
Work Surface Material
White PVC
Overall Height
79 in
Load Capacity
500lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21269-02
- Zoro #
- G223532811
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Aluminum Tube
- Work Surface Material
- White PVC
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Edge Type
- Rounded
- Finish
- Matte
Dimensions
- Caster Dia.
- 4 in
- Overall Height
- 79 in
- Length
- 32 in
- Overall Width
- 47 in
- Top Thickness
- 1/2 in
Description
The Workstation with Big Information Panel, Small Rails Bins, and LED is a highly functional and ergonomic workstation, designed to enhance productivity, organization, and visibility in professional and industrial environments. Its sturdy yet lightweight aluminum structure ensures durability, stability, and long-lasting performance. Spacious and Durable Work Surface The large worktop, made of 1/2" panels, provides durable, and easy-to-maintain surface for a wide range of tasks. Its rounded, non-aggressive edges help prevent accidental damage to walls, doors, or surrounding equipment, ensuring a safe and efficient workspace. Integrated Big Information Panel for Optimized Organization The workstation is equipped with a big information panel, offering a clear and accessible space for displaying instructions, schedules, or reference materials. This feature enhances workflow efficiency, ensuring that important information is always within view. Efficient Storage with Small Rails Bins A dedicated level of small rails bins is integrated into the information panel, allowing for organized storage and quick access to small tools, parts, and components. This setup improves workspace efficiency by keeping essential items neatly arranged and easily accessible. Bright LED Lighting for Enhanced Visibility A built-in LED light provides consistent and well-distributed illumination, ensuring optimal visibility for precision tasks and reducing eye strain in low-light environments. Lightweight, Strong, and Stable Construction With a modular aluminum frame, this workstation is 40% lighter than traditional steel models, making it easy to move and reposition while maintaining exceptional durability and strength. The high load capacity supports demanding industrial and professional applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.