
Stock Cart with 7 Bin Retaining Rails, 36 in W x 18 in D x 36 in H, Putty
Mfr # SRC-1836-7B
Zoro # G222716755
product price: $724.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Color
Putty
Overall Width
18 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRC-1836-7B
Zoro #
G222716755
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
37 in
Overall Length
36 in
Details
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Item
Bin Rack
Color
Putty
Finish
Powder Coat
Assembled/Unassembled
Assembled
Caster Material
Polyuerthane
Description
ALL WELDED STEEL STOCK CART WITH 7 BIN RETAINING RAILS CAPABLE OF HOLDING 112 (5in D X 4in W X 3in H) BINS. UNIT MEASURES 18in D X 36in L X 36in H. POWDER COAT FINISH. GRAY. 1,000 LB. CAPACITY EVENLY DISTRIBUTED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.