Super Heavy Duty Storage Cabinet, 72 in W x 24 in D x 66 in H, Black

  • Mfr # SXHDSC-7260-24-3

  • Zoro # G122737102


product price:  $2,908.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
3
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Overall Width
72 in
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXHDSC-7260-24-3
Zoro #
G122737102
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
66 in
Overall Depth
24 in

Details

Number of Shelves
3
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Color
Black
Door Handle Type
Cast Handle
Item
Super Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Duty Rating
Extra Heavy Duty
Cabinet Style
Door Cabinet

Description

All welded steel, super heavy duty storage cabinet. 12 Gauge steel construction. 3 adjustable shelves on 4in centers. 2,000 lbs. capacity per shelf,evenly distributed. Durable cast handle with padlock tab and locking rod assembly to provide maximum security. Super duty welded hinges. 6in legs. 72in Wide x 66in High x 24in Deep. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products