Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Sided Platform Truck, 60 in H x 60 in L x 28 in W, 8 inx2 in Phenolic Casters, Red
- Mfr # 3ST-2860-P-DRT
- Zoro # G224450480
product price:Â
$
1,063.99
/ea
Key Features
Caster Dia.
8 in
Overall Length
65 in
Load Capacity
3,000 lbs
Color
Red
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2860-P-DRT
- Zoro #
- G224450480
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Color
- Red
- Frame Material
- Steel
- Handle Type
- Push Handle
- Finish
- Powder Coated
- Deck Material
- Steel
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 SWIVEL, 2 RIGID
- Caster Material
- Phenolic
- Item
- Three Sided Platform Truck
Dimensions
- Caster Dia.
- 8 in
- Overall Length
- 65 in
- Deck Length
- 60 in
- Overall Width
- 28-9/16 in
- Deck Height
- 12 in
- Overall Height
- 60 in
- Deck Width
- 28 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in phenolic casters. Capacity 3,000 lbs. Dimensions 60 in W x 28 in D x 60 in H. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.