Three Sided Platform Truck, 60 in Hx60 in L x34 in, inx 2 inSemi Steel Casters, Putty
- Mfr # 3ST-3460-S-DRT
- Zoro # G124450504
product price:Â
$
1,236.99
/ea
Key Features
Handle Type
Push Handle
Caster Material
Semi-Steel
Deck Material
Steel
Overall Height
60 in
Deck Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-3460-S-DRT
- Zoro #
- G124450504
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Push Handle
- Caster Material
- Semi-Steel
- Deck Material
- Steel
- Item
- Three Sided Platform Truck
- Assembled/Unassembled
- Assembled
- Color
- Putty
- Finish
- Powder Coated
- Load Capacity
- 3,000 lbs
- Caster Type
- 2 SWIVEL, 2 RIGID
- Frame Material
- Steel
Dimensions
- Overall Height
- 60 in
- Deck Width
- 34 in
- Caster Dia.
- 8 in
- Deck Length
- 60 in
- Overall Length
- 65 in
- Deck Height
- 12 in
- Overall Width
- 34 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in semi-steel casters. Capacity 3,000 lbs. Dimensions 60 in W x 34 in D x 60 in H. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.