Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Sided Stock Cart, 36 in W x 30 in L, Red
- Mfr # 3SC-36P
- Zoro # G222717714
product price:Â
$
647.99
/ea
Key Features
Overall Height
60 in
Overall Length
36 in
Overall Width
24 in
Material
All Welded Steel
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SC-36P
- Zoro #
- G222717714
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Color
- Red
- Load Capacity
- 1,500 lb
- Item
- Stock Truck
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Caster Material
- Phenolic
Dimensions
- Overall Height
- 60 in
- Overall Length
- 36 in
- Overall Width
- 24 in
Description
All welded steel, Heavy Duty 3 Sided Stock Cart. Cage design for maximum visibility. Deck is formed of 12 gauge steel. Perfect for large or bulky items. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 1,500 lbs. Dimensions 36in W x 24in D x 60in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.