Tote Hand Truck, 24 in W x 16 in D x 42 in H, Putty

  • Mfr # TA-24

  • Zoro # G922719629


product price:  $296.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
375 lbs
Material
All Welded Steel
Caster Type
2 Semi Pnuematic Rubber, 2 Hard Rubber Swivel
Overall Height
28 in
Overall Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA-24
Zoro #
G922719629
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Depth
16 in
Overall Width
24 in

Details

Load Capacity
375 lbs
Item
Hand Truck
Material
All Welded Steel
Caster Type
2 Semi Pnuematic Rubber, 2 Hard Rubber Swivel
Finish
Powder Coat
Color
Putty
Caster Material
Rubber
Workbench/Table Leg Type
Casters
Number of Shelves
1
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Tote All Hand Truck. A multi-purpose truck well suited as a four wheel cart or two wheel hand truck. Maneuvers on two 8in x 1-3/4in semi-pneumatic rubber tires and two 3in x 1-1/4in hard rubber swivel casters. Capacity 375 lbs. Dimensions 24in W x 16in D x 28in H, 42in H to top of angled tubular handle. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.