Shop JAMCO

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 2,400 lb Load Capacity, 36 in L

  • Mfr # SX230P600GP
  • Zoro # G9950613

product price: 
$
542.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
36 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SX230P600GP
Zoro #
G9950613
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Raised
Number of Shelves
2
Capacity per Shelf
1,200 lb
Includes
Raised Offset Handle
Caster Material
Phenolic
Utility Cart Shelf Style
Lipped/Flush Combination
Assembled/Unassembled
Assembled
Cart Shelf Style
Lipped/Flush Combination
Finish
Powder Coated
Distance Between Shelves
17 in
Non-Marking
No
Utility Cart Item
Reinforced Low Profile Cart
Handle Included
Yes
Electrical Included
No
Caster Type
(2) Rigid, (2) Swivel
Gauge
12 ga
Type
2 Shelf
Number of Compartments
0
Construction
Welded Steel
Number of Drawers
0
Caster Wheel/Tread Material
Phenolic
Method of Construction
Bolted
Lip Style
Combination
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
40 in
Overall Length
36 in
Overall Width
25 in
Caster Width
2 in
Caster Dia.
6 in
Shelf Width
24 in
Lip Height
1-1/2 in
Top Shelf Height
28 in
Shelf Length
30 in
Top Shelf Lip Height
1-1/2"
Shelf LxW
30 in x 24 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
36 in x 25 in x 40 in
Shelf Lip Height
1-1/2"
Wire Rope Length
36 in
Length
36 in

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 17 in, Shelf Length 30 in, Shelf Width 24 in, Includes Raised Offset Handle, Top Shelf Height 28 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.