
Tote Pan Hand Truck, 24 in W x 12 in D x 42 in H, Gray
Mfr # TPH-24
Zoro # G422716920
product price:Â $285.99
/eaKey Features
Material
All welded steel
Color
Gray
Overall Height
42 in
Finish
Powder Coat
Casters Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPH-24
Zoro #
G422716920
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Depth
12 in
Overall Width
24 in
Details
Material
All welded steel
Color
Gray
Finish
Powder Coat
Casters Included
Yes
Load Capacity
375 lbs
Item
Hand Truck
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Tote Pan Hand Truck. Sits level on 4 wheels. Unit is easily maneuvered as a 2 wheeled hand truck or pushed as a cart on four wheels. Gusseted shelves have open front for easy loading and unloading. Tray shelves are 24in W x 12in D with 2in sides and back. 12in spacing between shelves. Two- 8in x 1-3/4in semi-pneumatic rubber tires and two- 3in x 1-1/4in hard rubber swivel casters. Capacity 375 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.