Wardrobe Locker with 4 Drawers, 60 in W x 78 in H x 24 in D, With Padlock Hasp, Gray
- Mfr # WSC-6072-24-4DL-HASP
- Zoro # G224449347
product price:Â
$
2,705.99
/ea
Key Features
Load Capacity
200 lbs per Half Shelf/250 lbs per Drawer
Number of Compartments
9
Locker Material
All Welded Steel
Finish
Powder Coated
Number of Openings
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-6072-24-4DL-HASP
- Zoro #
- G224449347
- UPC #
- -
- Country of Origin
- United States
- Item
- Wardrobe Locker
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Number of Compartments
- 9
- Locker Material
- All Welded Steel
- Finish
- Powder Coated
- Number of Openings
- 5
- Color
- Gray
- Locker Handle Type
- L-Handle
- Locker Door Type
- Solid Double Door
- Mounting
- Welded
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 60 in
- Overall Height
- 78 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), 3 shelves, and 6 in Legs. 60 in Wide x 78 in High x 24 in Deep. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.