Wardrobe Locker With Legs, 36 in W x 78 in H x 24 in D, With Padlock Hasp, Red
- Mfr # WSC-3672-24L-HASP
- Zoro # G924449968
product price:Â
$
1,720.99
/ea
Key Features
Locker Door Type
Solid Double Door
Color
Red
Locker Lock Type
Keyed Handle & Padlock Hasp
Finish
Powder Coated
Load Capacity
200 lbs per Half Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-3672-24L-HASP
- Zoro #
- G924449968
- UPC #
- -
- Country of Origin
- United States
- Locker Door Type
- Solid Double Door
- Color
- Red
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Finish
- Powder Coated
- Load Capacity
- 200 lbs per Half Shelf
- Locker Material
- All Welded Steel
- Locker Handle Type
- L-Handle
- Mounting
- Welded
- Number of Openings
- 7
- Assembled/Unassembled
- Assembled
- Item
- Wardrobe Locker
- Number of Compartments
- 7
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Overall Height
- 78 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes 5 shelves, keyed handle, a top shelf, a coat rod, and 6 in Legs. 36 in Wide x 78 in High x 24 in Deep. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.