Wardrobe Locker with 4 Drawers, 60 in W x 78 in H x 24 in D, With Padlock Hasp, Black
- Mfr # WSC-6072-24-4DL-HASP
- Zoro # G924449708
product price:Â
$
2,705.99
/ea
Key Features
Number of Compartments
9
Overall Height
78 in
Assembled/Unassembled
Assembled
Number of Openings
5
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-6072-24-4DL-HASP
- Zoro #
- G924449708
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments
- 9
- Item
- Wardrobe Locker
- Assembled/Unassembled
- Assembled
- Number of Openings
- 5
- Color
- Black
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Locker Handle Type
- L-Handle
- Finish
- Powder Coated
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Locker Door Type
- Solid Double Door
- Mounting
- Welded
- Locker Material
- All Welded Steel
Dimensions
- Overall Height
- 78 in
- Overall Width
- 60 in
- Overall Depth
- 24 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), 3 shelves, and 6 in Legs. 60 in Wide x 78 in High x 24 in Deep. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.