Wardrobe Locker with 4 Drawers, 60 in W x 78 in H x 24 in D, Black

  • Mfr # WSC-6072-24-4DL

  • Zoro # G422737710


product price:  $2,111.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Series
WSC
Finish
Powder Coat
Material
All Welded Steel
Assembled/Unassembled
Assembled
Overall Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSC-6072-24-4DL
Zoro #
G422737710
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
40 in
Overall Height
78 in
Overall Depth
24 in

Details

Series
WSC
Color
Black
Finish
Powder Coat
Material
All Welded Steel
Item
Cabinet
Assembled/Unassembled
Assembled
Number of Drawers
4
Number of Shelves
4
Number of Doors
2
Lock Type
Recessed Handle
Drawer Capacity
100 lbs
Cabinet Handle Style
L-Style
Capacity per Shelf
200 lbs/half shelf
Locking Points
Latch

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), 3 shelves, and 6in Legs. 60in Wide x 78in High x 24in Deep. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.