Wardrobe Locker With Legs, 36 in W x 78 in H x 24 in D, With Padlock Hasp, Light Blue
- Mfr # WSC-3672-24L-HASP
- Zoro # G824449143
product price:Â
$
1,720.99
/ea
Key Features
Assembled/Unassembled
Assembled
Locker Handle Type
L-Handle
Mounting
Welded
Number of Openings
7
Load Capacity
200 lbs per Half Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-3672-24L-HASP
- Zoro #
- G824449143
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Locker Handle Type
- L-Handle
- Mounting
- Welded
- Number of Openings
- 7
- Load Capacity
- 200 lbs per Half Shelf
- Locker Material
- All Welded Steel
- Locker Door Type
- Solid Double Door
- Item
- Wardrobe Locker
- Color
- Light Blue
- Finish
- Powder Coated
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Number of Compartments
- 7
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 36 in
- Overall Height
- 78 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes 5 shelves, keyed handle, a top shelf, a coat rod, and 6 in Legs. 36 in Wide x 78 in High x 24 in Deep. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.