Workbench with Back and End Stop and Drawer, 24 in D x 60 in W x 32 1/2 - 37 1/2 in H Light Blue
- Mfr # BD-2460-ABL
- Zoro # G524449122
product price:Â
$
819.99
/ea
Key Features
Method of Construction
All Welded
Overall Width
60 in
Assembled/Unassembled
Assembled
Top Thickness
2-1/4 in
No. of Drawers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2460-ABL
- Zoro #
- G524449122
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- All Welded
- Assembled/Unassembled
- Assembled
- No. of Drawers
- 1
- Color
- Light Blue
- Finish
- Powder Coated
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Item
- BD Series Welded Steel Bench with Drawer
- Surface Material
- Steel
- Edge Type
- Side and Backstops
- Drawer Load Rating
- 100 lbs per Drawer
Dimensions
- Overall Width
- 60 in
- Top Thickness
- 2-1/4 in
- Drawer Width
- 13 in
- Drawer Height
- 4-9/16 in
- Drawer Depth
- 15-3/8 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Depth
- 24 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 60 in W x 24 in D x 32-1/2 in H-37 in-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.