Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Worktable With Tool Holder Board, Storage And Led.
- Mfr # 20733-02
- Zoro # G123532966
product price:Â
$
2,342.99
/ea
Key Features
Finish
Matte
Length
30 in
Work Surface Material
White PVC
Assembled/Unassembled
Assembled
Overall Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20733-02
- Zoro #
- G123532966
- UPC #
- -
- Country of Origin
- United States
- Finish
- Matte
- Work Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Load Capacity
- 500lbs
- Frame Material
- Aluminum Tube
- Material
- Graphit
- Color
- Gray/ black fittings
Dimensions
- Length
- 30 in
- Overall Width
- 43 in
- Top Thickness
- 1/2 in
- Overall Height
- 71 in
- Caster Dia.
- 4 in
Description
The Worktable with Tool Holder Board and LED is a versatile and efficient workstation tailored for professionals who need a reliable setup for tool organization, task illumination, and sturdy performance in diverse work environments. Organized Workspace and Storage: This worktable features a spacious PVC worktop and a lower storage level, both crafted from durable white matte PVC with a 10 mm thickness. The smooth, rounded edges prevent damage when in contact with doors, walls, or other surfaces, ensuring a safe and user-friendly design. Integrated Tool Holder Board: The built-in tool holder board offers a practical solution for organizing and keeping essential tools within arm’s reach, reducing downtime and ensuring a clutter-free workspace. Efficient LED Lighting: A bright, energy-efficient LED light is integrated into the design, providing excellent illumination for detailed tasks and improving visibility in any work setting. Durable and Lightweight Construction: With a modular aluminum structure, this worktable is 40% lighter than traditional steel models while retaining impressive durability and stability. Its lightweight build makes it easy to position and adjust as needed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.