Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench with Back and EndsTop, 28 in D x 120 in L x 34 in H Red
- Mfr # B-28120-34
- Zoro # G324450410
product price:Â
$
1,198.99
/ea
Key Features
Method of Construction
All Welded
Overall Depth
28 in
Gauge
12 GA / 16 GA Stringer
No. of Drawers
0
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-28120-34
- Zoro #
- G324450410
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- All Welded
- Item
- B Series Welded Steel Bench
- Gauge
- 12 GA / 16 GA Stringer
- No. of Drawers
- 0
- Assembled/Unassembled
- Assembled
- Surface Material
- Steel
- Color
- Red
- Load Capacity
- 3,000 lbs
- Edge Type
- Side and Backstops
- Finish
- Powder Coated
Dimensions
- Overall Depth
- 28 in
- Overall Height
- 34 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 120 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.