Shop All Facial Tissues
Puffs
2 Ply Facial Tissue, 64 Sheets
Mfr # 84405
Zoro # G7733693
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Sheet Size 8.4 in x 8.2 in
- Sheet Width 8.4 in
- Sheet Length 8.2"
- Ply 2
Product Information
- Brand Puffs
- MFR # 84405
- Zoro # G7733693
- UPC # 10037000844058
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4 in x 8.2 in |
Sheet Width | 8.4 in |
Sheet Length | 8.2" |
Details
Description
Puffs® Facial Tissue, 2-Ply, White, 64 Sheets/Box, 24 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVRIHOLDER Magic Holder Mop Orgnzr (MH3-W)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, Foam, Touch Free (AUTOINFCON)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG750386)
- PIG Absorbent Pad, 2 gal, 48 1/2 L x 28 W, Oil-Based Liquids, White, Polypropylene (MAT4304)
- PUFFS 2 Ply Facial Tissue, 56 Sheets (35295PK)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- PUFFS Ultra Soft 124 ct Facial Tissue (35669)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (87611CT)
- PUFFS 2 Ply Facial Tissue, 64 Sheets (84405BX)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (87615EA)
- KLEENEX 2 Ply Tissues, 95 per box Sheets (21270CT)
- Puffs Facial Tissues